Zoro Homepage

Adjustable Handle, Size: 3 M10X25, Zinc Black Satin, Comp: Stainless Steel

  • Mfr # K0123.3101X25

  • Zoro # G2994591


product price: $16.69
/ea

Key Features

Style
Modern Design
Screw Length
25.00mm
Material
Zinc
Color
Black
Height
3.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0123.3101X25
Zoro #
G2994591
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
25.00mm
Thread Size
M10
Height
3.13"
Height (In.)
3.13
Overall Length
91 mm
Overall Height
83.5 mm
Handle Height - Minimum
54.5 mm
Handle Height - Maximum
58.5 mm
Thread Length
25 mm
Handle Length
80 mm
Hub Height
37 mm

Details

Style
Modern Design
Material
Zinc
Color
Black
Type
External Thread, Stainless Steel Components
Finish
Uncoated (Parts), Powder Coated, Satin
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Knob Type
Adjustable Handle
Item
Adjustable Handle
Thread Type
External
Components Material
Stainless Steel
Handle Type
Teardrop
Handle Material
Zinc
Measurement System
Metric
Thread Standard
Metric
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M10, Thread Standard Metric, Screw Length 25.00mm, Overall Height 83.5 mm, Overall Length 91 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.