Zoro Homepage

Adjustable Handle, Size: 3 M10X25 Zinc, Black Satin, Comp: Steel

  • Mfr # K0116.3101X25

  • Zoro # G2971525


product price: $11.59
/ea

Key Features

Style
Classic Ball
Screw Length
25.00mm
Material
Zinc
Color
Black
Height
3.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0116.3101X25
Zoro #
G2971525
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
25.00mm
Thread Size
M10
Height
3.25"
Overall Length
90 mm
Height (In.)
3.25
Overall Height
86.5 mm
Hub Height
37 mm
Handle Height - Minimum
57.5 mm
Handle Height - Maximum
61.5 mm
Handle Length
79 mm
Thread Length
25 mm

Details

Style
Classic Ball
Material
Zinc
Color
Black
Type
External Threads
Item
Adjustable Handle
Knob Type
Adjustable Handle
Finish
Black Oxide (Parts), Powder Coated, Satin
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Thread Type
External
Components Material
Steel
Handle Material
Zinc
Handle Type
Ball Knob
Handle Angle
20 Degrees
Measurement System
Metric
Thread Standard
Metric
Thread Material
Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M10, Thread Standard Metric, Screw Length 25.00mm, Overall Height 86.5 mm, Overall Length 90 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.