Zoro Homepage

Adjustable Handle Size: 3 M10X30, Plastic Orange RAL 2004, Comp: Stainless Steel

  • Mfr # K0270.3102X30

  • Zoro # G3577691


product price: $14.49
/ea

Key Features

Style
Novo Grip
Screw Length
30.00mm
Material
Thermoplastic
Color
Orange
Height
3.29"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0270.3102X30
Zoro #
G3577691
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
30.00mm
Thread Size
M10
Height
3.29"
Height (In.)
3.29
Overall Length
91.5 mm
Overall Height
88 mm
Hub Height
37 mm
Handle Height - Maximum
58 mm
Handle Length
80 mm
Handle Height - Minimum
53.5 mm
Thread Length
30 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Orange, Thread Size M10, Thread Standard Metric, Screw Length 30.00mm, Overall Height 88 mm, Overall Length 91.5 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.