Adjustable Handle, Size: 4 1/2-13 Zinc, Black Satin, Comp: Stainless Steel
Mfr # K0117.4A51
Zoro # G3299947
product price: $25.29
/eaKey Features
Style
Classic Ball
Material
Zinc
Color
Black
Height
2.64"
Type
Internal Threads, Stainless Steel Components
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0117.4A51
Zoro #
G3299947
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
1/2"-13
Height
2.64"
Overall Length
108 mm
Height (In.)
2.64
Overall Height
72 mm
Thread Length
17 mm
Handle Length
95 mm
Hub Height
42.5 mm
Handle Height - Minimum
67 mm
Handle Height - Maximum
72 mm
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Overall Height 72 mm, Overall Length 108 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.