Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Size: 4 1/2-13X20 Zinc, Silver Metallic, Comp: Steel

  • Mfr # K0116.4A53X20

  • Zoro # G7291938


product price: $13.69
/ea

Key Features

Base Dia. (In.)
3/4
Color
Silver
Diameter
25mm
Finish
Black Oxide (Parts), Powder Coated, Satin
Height
42.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0116.4A53X20
Zoro #
G7291938
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
3/4
Diameter
25mm
Height
42.5mm
Length
95mm
Screw Length
20.00mm
Thread Size
1/2"-13
Overall Length
108 mm
Height (In.)
1.67
Overall Height
92 mm
Width
0.98"
Thread Length
20 mm

Details

Color
Silver
Finish
Black Oxide (Parts), Powder Coated, Satin
Knob Type
Ball Knob
Material
Diecast Zinc, Steel
Style
Classic Ball
Type
External Thread
Thread Type
External
Item
Adjustable Handle
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Components
Steel
Components Material
Steel
Handle Type
Ball Knob
Handle Material
Zinc
Thread Standard
UNC
Finish - Machining
Powder Coated

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 20.00mm, Overall Height 92 mm, Overall Length 108 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.