Zoro Homepage

Adjustable Handle Size: 4 1/2-13X25, Plastic Orange RAL 2004, Comp: Stainless Steel

  • Mfr # K0270.4A52X25

  • Zoro # G3578741


product price: $20.19
/ea

Key Features

Style
Novo Grip
Screw Length
25.00mm
Material
Thermoplastic
Color
Orange
Height
3.37"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0270.4A52X25
Zoro #
G3578741
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
25.00mm
Thread Size
1/2"-13
Height
3.37"
Overall Length
109 mm
Height (In.)
3.37
Overall Height
91 mm
Handle Height - Maximum
66 mm
Handle Height - Minimum
61 mm
Hub Height
43 mm
Handle Length
95 mm
Thread Length
25 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Orange, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 25.00mm, Overall Height 91 mm, Overall Length 109 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.