Zoro Homepage

Adjustable Handle, Size: 4 1/2-13X35 Zinc, Black Satin, Comp: Steel

  • Mfr # K0116.4A51X35

  • Zoro # G3432441


product price: $14.39
/ea

Key Features

Style
Classic Ball
Screw Length
35.00mm
Material
Zinc
Color
Black
Height
4.02"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0116.4A51X35
Zoro #
G3432441
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
35.00mm
Thread Size
1/2"-13
Height
4.02"
Overall Length
108 mm
Height (In.)
4.02
Overall Height
107 mm
Thread Length
35 mm
Handle Height - Minimum
67 mm
Handle Length
95 mm
Handle Height - Maximum
72 mm
Hub Height
42.5 mm

Details

Style
Classic Ball
Material
Zinc
Color
Black
Type
External Threads
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Knob Type
Adjustable Handle
Finish
Black Oxide (Parts), Powder Coated, Satin
Item
Adjustable Handle
Thread Type
External
Components Material
Steel
Thread Standard
UNC
Handle Material
Zinc
Handle Type
Ball Knob
Thread Material
Steel
Measurement System
Inch
Handle Angle
20 Degrees

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 35.00mm, Overall Height 107 mm, Overall Length 108 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.