Zoro Homepage

Adjustable Handle Size: 4, 1/2-13X55, Plastic, Orange RAL 2004, Comp: Steel

  • Mfr # K0269.4A52X55

  • Zoro # G3573062


product price: $10.15
/ea

Key Features

Style
Novo Grip
Screw Length
55.00mm
Material
Thermoplastic
Color
Orange
Height
4.57"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.4A52X55
Zoro #
G3573062
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
55.00mm
Thread Size
1/2"-13
Height
4.57"
Height (In.)
4.57
Overall Length
109 mm
Overall Height
121 mm
Hub Height
43 mm
Thread Length
55 mm
Handle Height - Maximum
66 mm
Handle Height - Minimum
61 mm
Handle Length
95 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Orange, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 55.00mm, Overall Height 121 mm, Overall Length 109 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.