Zoro Homepage

Adjustable Handle, Size: 4 1/2-13X55 Zinc, Black Satin, Comp: Steel

  • Mfr # K0116.4A51X55

  • Zoro # G3233535


product price: $15.55
/ea

Key Features

Style
Classic Ball
Screw Length
55.00mm
Material
Zinc
Color
Black
Height
4.80"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0116.4A51X55
Zoro #
G3233535
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
55.00mm
Thread Size
1/2"-13
Height
4.80"
Height (In.)
4.80
Overall Length
108 mm
Overall Height
127 mm
Thread Length
55 mm
Handle Height - Minimum
67 mm
Hub Height
42.5 mm
Handle Length
95 mm
Handle Height - Maximum
72 mm

Details

Style
Classic Ball
Material
Zinc
Color
Black
Type
External Threads
Knob Type
Adjustable Handle
Item
Adjustable Handle
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Finish
Black Oxide (Parts), Powder Coated, Satin
Thread Type
External
Handle Material
Zinc
Components Material
Steel
Handle Type
Ball Knob
Thread Standard
UNC
Handle Angle
20 Degrees
Thread Material
Steel
Measurement System
Inch

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 55.00mm, Overall Height 127 mm, Overall Length 108 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.