Zoro Homepage

Adjustable Handle, Size: 4 1/2-13X80 Zinc, Black Satin, Comp: Steel

  • Mfr # K0116.4A51X80

  • Zoro # G7291999


product price: $14.95
/ea

Key Features

Base Dia. (In.)
3/4
Color
Black
Diameter
25mm
Finish
Black Oxide (Parts), Powder Coated, Satin
Height
42.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0116.4A51X80
Zoro #
G7291999
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
3/4
Diameter
25mm
Height
42.5mm
Length
95mm
Screw Length
80.00mm
Thread Size
1/2"-13
Overall Length
108 mm
Overall Height
152 mm
Height (In.)
1.67
Width
0.98"
Handle Height - Maximum
72 mm
Thread Length
80 mm
Hub Height
42.5 mm
Handle Length
95 mm
Handle Height - Minimum
67 mm

Details

Color
Black
Finish
Black Oxide (Parts), Powder Coated, Satin
Knob Type
Ball Knob
Material
Diecast Zinc, Steel
Style
Classic Ball
Thread Type
External
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Type
External Thread
Components
Steel
Item
Adjustable Handle
Thread Standard
UNC
Components Material
Steel
Finish - Machining
Powder Coated
Handle Material
Zinc
Handle Type
Ball Knob
Measurement System
Inch
Handle Angle
20 Degrees
Thread Material
Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 80.00mm, Overall Height 152 mm, Overall Length 108 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.