Zoro Homepage

Adjustable Handle Size: 4 3/8-16, Plastic Orange RAL 2004, Comp: Stainless Steel

  • Mfr # K0270.4A42

  • Zoro # G3564303


product price: $19.25
/ea

Key Features

Style
Novo Grip
Material
Thermoplastic
Color
Orange
Height
2.64"
Type
Internal Thread, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0270.4A42
Zoro #
G3564303
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
3/8"-16
Height
2.64"
Overall Length
109 mm
Height (In.)
2.64
Overall Height
66 mm
Handle Height - Maximum
66 mm
Thread Length
17 mm
Hub Height
43 mm
Handle Height - Minimum
61 mm
Handle Length
95 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Orange, Thread Size 3/8 In.-16, Overall Height 66 mm, Overall Length 109 mm, Thread Type Internal, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.