Adjustable Handle Size: 4, 3/8-16, Plastic, Yellow RAL 1021, Comp: Steel
Mfr # K0269.4A416
Zoro # G3563244
product price: $9.85
/eaKey Features
Style
Novo Grip
Material
Thermoplastic
Color
Yellow
Height
2.64"
Type
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0269.4A416
Zoro #
G3563244
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
3/8"-16
Height
2.64"
Overall Length
109 mm
Height (In.)
2.64
Overall Height
66 mm
Handle Length
95 mm
Handle Height - Maximum
66 mm
Thread Length
17 mm
Handle Height - Minimum
61 mm
Hub Height
43 mm
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Yellow, Thread Size 3/8 In.-16, Overall Height 66 mm, Overall Length 109 mm, Thread Type Internal, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.