Adjustable Handle, Size: 4 3/8-16, Zinc Black Satin, Comp: Stainless Steel
Mfr # K0123.4A41
Zoro # G3355265
product price: $21.52
/eaKey Features
Style
Modern Design
Material
Zinc
Color
Black
Height
2.48"
Type
Internal Thread, Stainless Steel Components
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0123.4A41
Zoro #
G3355265
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
3/8"-16
Height
2.48"
Height (In.)
2.48
Overall Length
109 mm
Overall Height
67.5 mm
Handle Height - Minimum
63 mm
Handle Height - Maximum
67.5 mm
Hub Height
43 mm
Handle Length
95 mm
Thread Length
17 mm
Details
Style
Modern Design
Material
Zinc
Color
Black
Type
Internal Thread, Stainless Steel Components
Item
Adjustable Handle
Knob Type
Adjustable Handle
Finish
Uncoated (Parts), Powder Coated, Satin (Body)
Standards
DIN EN 12844, RoHS
Thread Type
Internal
Components Material
Stainless Steel
Handle Type
Teardrop
Handle Material
Zinc
Measurement System
Inch
Thread Material
Stainless Steel
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 3/8 In.-16, Overall Height 67.5 mm, Overall Length 109 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.