Zoro Homepage

Adjustable Handle, Size: 4 3/8-16X45 Zinc, Black Satin, Comp: Steel

  • Mfr # K0116.4A41X45

  • Zoro # G2556461


product price: $14.75
/ea

Key Features

Style
Classic Ball
Screw Length
45.00mm
Material
Zinc
Color
Black
Height
4.41"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0116.4A41X45
Zoro #
G2556461
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
45.00mm
Thread Size
3/8"-16
Height
4.41"
Height (In.)
4.41
Overall Length
108 mm
Overall Height
117 mm
Hub Height
42.5 mm
Handle Length
95 mm
Handle Height - Maximum
72 mm
Handle Height - Minimum
67 mm
Thread Length
45 mm

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 45.00mm, Overall Height 117 mm, Overall Length 108 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.