Zoro Homepage

Adjustable Handle Size: 4, 3/8-16X90, Plastic, Orange RAL 2004, Comp: Steel

  • Mfr # K0269.4A42X90

  • Zoro # G3660115


product price: $12.39
/ea

Key Features

Style
Novo Grip
Screw Length
90.00mm
Material
Thermoplastic
Color
Orange
Height
5.95"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.4A42X90
Zoro #
G3660115
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
90.00mm
Thread Size
3/8"-16
Height
5.95"
Height (In.)
5.95
Overall Length
109 mm
Overall Height
156 mm
Handle Height - Maximum
66 mm
Handle Height - Minimum
61 mm
Hub Height
43 mm
Thread Length
90 mm
Handle Length
95 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Orange, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 90.00mm, Overall Height 156 mm, Overall Length 109 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.