Adjustable Handle Size: 4 M10, Plastic Red RAL 3020, Comp: Stainless Steel
Mfr # K0270.41084
Zoro # G3564215
product price: $19.29
/eaKey Features
Style
Novo Grip
Material
Thermoplastic
Color
Red
Height
2.64"
Type
Internal Thread, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0270.41084
Zoro #
G3564215
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M10
Height
2.64"
Overall Length
109 mm
Height (In.)
2.64
Overall Height
66 mm
Thread Length
17 mm
Details
Style
Novo Grip
Material
Thermoplastic
Color
Red
Type
Internal Thread, Stainless Steel
Components
Stainless Steel
Item
Adjustable Handle
Finish
Uncoated (Parts)
Standards
RoHS
Thread Type
Internal
Handle Type
Teardrop
Handle Material
Fiberglass-Reinforced Plastic
Features
Die-Cast Zinc Toothed Ring
Components Material
Stainless Steel
Thread Standard
Metric
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Red, Thread Size M10, Thread Standard Metric, Overall Height 66 mm, Overall Length 109 mm, Thread Type Internal, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.