Zoro Homepage

Adjustable Handle, Size: 4 M10X25 Zinc, Black Satin, Comp: Steel

  • Mfr # K0116.4101X25

  • Zoro # G2639813


product price: $13.15
/ea

Key Features

Style
Classic Ball
Screw Length
25.00mm
Material
Zinc
Color
Black
Height
3.62"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0116.4101X25
Zoro #
G2639813
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
25.00mm
Thread Size
M10
Height
3.62"
Height (In.)
3.62
Overall Length
108 mm
Overall Height
97 mm
Handle Height - Minimum
67 mm
Handle Height - Maximum
72 mm
Hub Height
42.5 mm
Thread Length
25 mm
Handle Length
95 mm

Details

Style
Classic Ball
Material
Zinc
Color
Black
Type
External Threads
Finish
Black Oxide (Parts), Powder Coated, Satin
Item
Adjustable Handle
Knob Type
Adjustable Handle
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Thread Type
External
Handle Type
Ball Knob
Components Material
Steel
Handle Material
Zinc
Thread Standard
Metric
Handle Angle
20 Degrees
Measurement System
Metric
Thread Material
Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M10, Thread Standard Metric, Screw Length 25.00mm, Overall Height 97 mm, Overall Length 108 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.