Adjustable Handle Size: 4, M10X70, Plastic, Black RAL 7021, Comp: Steel
Mfr # K0269.4101X70
Zoro # G4323566
product price: $11.69
/eaKey Features
Style
Novo Grip
Screw Length
70.00mm
Thread Size
M10
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0269.4101X70
Zoro #
G4323566
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
70.00mm
Thread Size
M10
Height
5.15"
Height (In.)
5.15
Overall Length
109 mm
Overall Height
136 mm
Thread Length
70 mm
Details
Style
Novo Grip
Material
Plastic
Color
Black
Type
External Thread
Components
Steel
Knob Type
Modern Design
Item
Adjustable Handle
Finish
Black Oxide (Parts)
Standards
DIN EN ISO 4753, RoHS
Thread Type
External
Components Material
Steel
Handle Type
Teardrop
Features
Die-Cast Zinc Toothed Ring
Handle Material
Fiberglass-Reinforced Plastic
Thread Standard
Metric
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Black, Thread Size M10, Thread Standard Metric, Screw Length 70.00mm, Overall Height 136 mm, Overall Length 109 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.