Adjustable Handle Size: 4 M12, Plastic Orange RAL 2004, Comp: Stainless Steel
Mfr # K0270.4122
Zoro # G3564251
product price: $19.29
/eaKey Features
Style
Novo Grip
Material
Thermoplastic
Color
Orange
Height
2.64"
Type
Internal Thread, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0270.4122
Zoro #
G3564251
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M12
Height
2.64"
Height (In.)
2.64
Overall Length
109 mm
Overall Height
66 mm
Thread Length
17 mm
Handle Height - Maximum
66 mm
Hub Height
43 mm
Handle Height - Minimum
61 mm
Handle Length
95 mm
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Orange, Thread Size M12, Thread Standard Metric, Overall Height 66 mm, Overall Length 109 mm, Thread Type Internal, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.