Adjustable Handle, Size: 4 M12X40, Entirely Stainless Steel, Electropolished
Mfr # K0124.412X40
Zoro # G2631867
product price: $61.99
/eaKey Features
Screw Length
40.00mm
Material
Stainless Steel
Height
4.06"
Type
External Thread
Finish
Uncoated (Parts), Electropolished (Handle)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0124.412X40
Zoro #
G2631867
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
40.00mm
Thread Size
M12
Height
4.06"
Height (In.)
4.06
Overall Length
109 mm
Overall Height
107.5 mm
Handle Length
95 mm
Handle Height - Maximum
67.5 mm
Thread Length
40 mm
Hub Height
43 mm
Handle Height - Minimum
63 mm
Details
Material
Stainless Steel
Type
External Thread
Item
Adjustable Handle
Finish
Uncoated (Parts), Electropolished (Handle)
Standards
DIN EN ISO 4753, RoHS
Knob Type
Adjustable Handle
Thread Type
External
Handle Type
Teardrop
Handle Material
Stainless Steel
Components Material
Stainless Steel
Thread Standard
Metric
Measurement System
Metric
Thread Material
Stainless Steel
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Thread Size M12, Thread Standard Metric, Screw Length 40.00mm, Overall Height 107.5 mm, Overall Length 109 mm, Thread Type External, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.