Zoro Homepage

Adjustable Handle, Size: 4 M12X40 Zinc, Black Satin, Comp: Stainless Steel

  • Mfr # K0117.4121X40

  • Zoro # G3247063


product price: $26.45
/ea

Key Features

Style
Classic Ball
Screw Length
40.00mm
Material
Zinc
Color
Black
Height
4.21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0117.4121X40
Zoro #
G3247063
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
40.00mm
Thread Size
M12
Height
4.21"
Overall Length
108 mm
Height (In.)
4.21
Overall Height
112 mm
Handle Length
95 mm
Hub Height
42.5 mm
Handle Height - Maximum
72 mm
Handle Height - Minimum
67 mm
Thread Length
40 mm

Details

Style
Classic Ball
Material
Zinc
Color
Black
Type
External Threads, Stainless Steel Components
Item
Adjustable Handle
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Finish
Uncoated (Parts), Powder Coated, Satin
Knob Type
Adjustable Handle
Thread Type
External
Components Material
Stainless Steel
Handle Type
Ball Knob
Handle Material
Zinc
Measurement System
Metric
Thread Standard
Metric
Handle Angle
20 Degrees
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M12, Thread Standard Metric, Screw Length 40.00mm, Overall Height 112 mm, Overall Length 108 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.