Zoro Homepage

Adjustable Handle, Size: 4 M12X55 Zinc, Silver Metallic, Comp: Steel

  • Mfr # K0116.4123X55

  • Zoro # G7356511


product price: $13.15
/ea

Key Features

Base Dia. (In.)
3/4
Color
Silver
Diameter
25mm
Finish
Black Oxide (Parts), Powder Coated, Satin
Height
42.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0116.4123X55
Zoro #
G7356511
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
3/4
Diameter
25mm
Height
42.5mm
Length
95mm
Screw Length
55.00mm
Thread Size
M12
Overall Length
108 mm
Width
0.98"
Height (In.)
1.67
Overall Height
127 mm
Thread Length
55 mm

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Silver, Thread Size M12, Thread Standard Metric, Screw Length 55.00mm, Overall Height 127 mm, Overall Length 108 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.