Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle Size: 4, M12X80, Plastic, Yellow RAL 1021, Comp: Steel

  • Mfr # K0269.41216X80

  • Zoro # G3602977


product price: $11.29
/ea

Key Features

Style
Novo Grip
Screw Length
80.00mm
Material
Thermoplastic
Color
Yellow
Height
5.55"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.41216X80
Zoro #
G3602977
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
80.00mm
Thread Size
M12
Height
5.55"
Height (In.)
5.55
Overall Length
109 mm
Overall Height
146 mm
Thread Length
80 mm

Details

Style
Novo Grip
Material
Thermoplastic
Color
Yellow
Type
External Thread
Components
Steel
Finish
Black Oxide (Parts)
Item
Adjustable Handle
Thread Type
External
Standards
DIN EN ISO 4753, RoHS
Components Material
Steel
Handle Type
Teardrop
Handle Material
Fiberglass-Reinforced Plastic
Features
Die-Cast Zinc Toothed Ring
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Yellow, Thread Size M12, Thread Standard Metric, Screw Length 80.00mm, Overall Height 146 mm, Overall Length 109 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.