Zoro Homepage

Adjustable Handle Size: 5 1/2-13, Plastic Orange RAL 2004, Comp: Stainless Steel

  • Mfr # K0270.5A52

  • Zoro # G3564504


product price: $22.75
/ea

Key Features

Style
Novo Grip
Material
Thermoplastic
Color
Orange
Height
3.11"
Type
Internal Thread, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0270.5A52
Zoro #
G3564504
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1/2"-13
Height
3.11"
Overall Length
126 mm
Height (In.)
3.11
Overall Height
77 mm
Thread Length
23 mm
Handle Length
110 mm
Handle Height - Maximum
77 mm
Hub Height
49 mm
Handle Height - Minimum
72 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Orange, Thread Size 1/2 In.-13, Overall Height 77 mm, Overall Length 126 mm, Thread Type Internal, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.