Zoro Homepage

Adjustable Handle, Size: 5 1/2-13X30 Zinc, Black Satin, Comp: Steel

  • Mfr # K0116.5A51X30

  • Zoro # G2864477


product price: $16.69
/ea

Key Features

Style
Classic Ball
Screw Length
30.00mm
Material
Zinc
Color
Black
Height
4.29"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0116.5A51X30
Zoro #
G2864477
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
30.00mm
Thread Size
1/2"-13
Height
4.29"
Overall Length
126 mm
Height (In.)
4.29
Overall Height
114 mm
Handle Length
110 mm
Hub Height
49 mm
Handle Height - Maximum
84 mm
Handle Height - Minimum
79 mm
Thread Length
30 mm

Details

Style
Classic Ball
Material
Zinc
Color
Black
Type
External Threads
Item
Adjustable Handle
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Finish
Black Oxide (Parts), Powder Coated, Satin
Knob Type
Adjustable Handle
Thread Type
External
Handle Material
Zinc
Components Material
Steel
Thread Standard
UNC
Handle Type
Ball Knob
Measurement System
Inch
Handle Angle
20 Degrees
Thread Material
Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 30.00mm, Overall Height 114 mm, Overall Length 126 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.