Zoro Homepage

Adjustable Handle Size: 5, 1/2-13X70, Plastic, Orange RAL 2004, Comp: Steel

  • Mfr # K0269.5A52X70

  • Zoro # G3651505


product price: $13.79
/ea

Key Features

Style
Novo Grip
Screw Length
70.00mm
Material
Thermoplastic
Color
Orange
Height
5.64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.5A52X70
Zoro #
G3651505
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
70.00mm
Thread Size
1/2"-13
Height
5.64"
Height (In.)
5.64
Overall Length
126 mm
Overall Height
147 mm
Hub Height
49 mm
Handle Height - Minimum
72 mm
Thread Length
70 mm
Handle Height - Maximum
77 mm
Handle Length
110 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Orange, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 70.00mm, Overall Height 147 mm, Overall Length 126 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.