Adjustable Handle Size: 5, 5/8-11, Plastic, Orange RAL 2004, Comp: Steel
Mfr # K0269.5A62
Zoro # G3563506
product price: $11.15
/eaKey Features
Style
Novo Grip
Material
Thermoplastic
Color
Orange
Height
3.11"
Type
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0269.5A62
Zoro #
G3563506
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
5/8"-11
Height
3.11"
Height (In.)
3.11
Overall Length
126 mm
Overall Height
77 mm
Hub Height
49 mm
Handle Length
110 mm
Handle Height - Minimum
72 mm
Thread Length
23 mm
Handle Height - Maximum
77 mm
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Orange, Thread Size 5/8 In.-11, Overall Height 77 mm, Overall Length 126 mm, Thread Type Internal, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.