Adjustable Handle, Size: 5 5/8-11, Zinc Black Satin, Comp: Stainless Steel
Mfr # K0123.5A61
Zoro # G2977843
product price: $26.25
/eaKey Features
Style
Modern Design
Material
Zinc
Color
Black
Height
2.87"
Type
Internal Thread, Stainless Steel Components
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0123.5A61
Zoro #
G2977843
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
5/8"-11
Height
2.87"
Height (In.)
2.87
Overall Length
126 mm
Overall Height
77.5 mm
Handle Length
110 mm
Hub Height
49 mm
Handle Height - Minimum
73 mm
Thread Length
23 mm
Handle Height - Maximum
77.5 mm
Details
Style
Modern Design
Material
Zinc
Color
Black
Type
Internal Thread, Stainless Steel Components
Item
Adjustable Handle
Knob Type
Adjustable Handle
Standards
DIN EN 12844, RoHS
Finish
Uncoated (Parts), Powder Coated, Satin (Body)
Thread Type
Internal
Components Material
Stainless Steel
Handle Material
Zinc
Handle Type
Teardrop
Measurement System
Inch
Thread Material
Stainless Steel
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size 5/8 In.-11, Overall Height 77.5 mm, Overall Length 126 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.