Zoro Homepage

Adjustable Handle Size: 5 5/8-11X50, Plastic Green RAL 6032, Comp: Stainless Steel

  • Mfr # K0270.5A686X50

  • Zoro # G3602925


product price: $24.95
/ea

Key Features

Style
Novo Grip
Screw Length
50.00mm
Material
Thermoplastic
Color
Green
Height
4.84"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0270.5A686X50
Zoro #
G3602925
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
50.00mm
Thread Size
5/8"-11
Height
4.84"
Height (In.)
4.84
Overall Length
126 mm
Overall Height
127 mm
Thread Length
50 mm

Details

Style
Novo Grip
Material
Thermoplastic
Color
Green
Type
External Thread, Stainless Steel
Components
Stainless Steel
Item
Adjustable Handle
Finish
Uncoated (Parts)
Thread Type
External
Standards
DIN EN ISO 4753, RoHS
Features
Die-Cast Zinc Toothed Ring
Handle Material
Fiberglass-Reinforced Plastic
Thread Standard
UNC
Handle Type
Teardrop
Components Material
Stainless Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Green, Thread Size 5/8 In.-11, Thread Standard UNC, Screw Length 50.00mm, Overall Height 127 mm, Overall Length 126 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.