Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle Size: 5, 5/8-11X70, Plastic, Blue RAL 5017, Comp: Steel

  • Mfr # K0269.5A687X70

  • Zoro # G3664823


product price: $15.15
/ea

Key Features

Style
Novo Grip
Screw Length
70.00mm
Material
Thermoplastic
Color
Blue
Height
5.64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.5A687X70
Zoro #
G3664823
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
70.00mm
Thread Size
5/8"-11
Height
5.64"
Overall Length
126 mm
Height (In.)
5.64
Overall Height
147 mm
Thread Length
70 mm

Details

Style
Novo Grip
Material
Thermoplastic
Color
Blue
Type
External Thread
Components
Steel
Finish
Black Oxide (Parts)
Item
Adjustable Handle
Standards
DIN EN ISO 4753, RoHS
Thread Type
External
Features
Die-Cast Zinc Toothed Ring
Handle Material
Fiberglass-Reinforced Plastic
Components Material
Steel
Thread Standard
UNC
Handle Type
Teardrop

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Blue, Thread Size 5/8 In.-11, Thread Standard UNC, Screw Length 70.00mm, Overall Height 147 mm, Overall Length 126 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.