Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Size: 5 M12, Entirely Stainless Steel, Electropolished

  • Mfr # K0124.512

  • Zoro # G7358508


product price: $70.73
/ea

Key Features

Base Dia. (In.)
0.91
Color
Silver
Diameter
31mm
Finish
Uncoated (Parts), Electropolished (Handle)
Height
49mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0124.512
Zoro #
G7358508
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.91
Diameter
31mm
Height
49mm
Length
110mm
Screw Length
29/32 in
Thread Size
M12
Overall Length
126 mm
Overall Height
77.5 mm
Width
1.22"
Height (In.)
1.93
Thread Length
23 mm

Details

Color
Silver
Finish
Uncoated (Parts), Electropolished (Handle)
Knob Type
Adjustable Handle
Material
Stainless Steel
Style
Modern Design
Thread Type
Internal
Item
Adjustable Handle
Components
Stainless Steel
Type
Internal Thread
Standards
RoHS
Thread Standard
Metric
Handle Type
Teardrop
Components Material
Stainless Steel
Handle Material
Stainless Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Stainless Steel, Components Material Stainless Steel, Color Silver, Thread Size M12, Thread Standard Metric, Screw Length 29/32 in, Overall Height 77.5 mm, Overall Length 126 mm, Thread Type Internal, Standards RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.