Zoro Homepage

Adjustable Handle Size: 5 M12, Plastic Blue RAL 5017, Comp: Stainless Steel

  • Mfr # K0270.51287

  • Zoro # G3564434


product price: $23.35
/ea

Key Features

Style
Novo Grip
Material
Thermoplastic
Color
Blue
Height
3.11"
Type
Internal Thread, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0270.51287
Zoro #
G3564434
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12
Height
3.11"
Height (In.)
3.11
Overall Length
126 mm
Overall Height
77 mm
Thread Length
23 mm

Details

Style
Novo Grip
Material
Thermoplastic
Color
Blue
Type
Internal Thread, Stainless Steel
Components
Stainless Steel
Item
Adjustable Handle
Finish
Uncoated (Parts)
Thread Type
Internal
Standards
RoHS
Handle Type
Teardrop
Handle Material
Fiberglass-Reinforced Plastic
Components Material
Stainless Steel
Features
Die-Cast Zinc Toothed Ring
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Blue, Thread Size M12, Thread Standard Metric, Overall Height 77 mm, Overall Length 126 mm, Thread Type Internal, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.