Adjustable Handle Size: 5 M12, Plastic Yellow RAL 1021, Comp: Stainless Steel
Mfr # K0270.51216
Zoro # G3564391
product price: $23.35
/eaKey Features
Style
Novo Grip
Material
Thermoplastic
Color
Yellow
Height
3.11"
Type
Internal Thread, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0270.51216
Zoro #
G3564391
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M12
Height
3.11"
Overall Length
126 mm
Height (In.)
3.11
Overall Height
77 mm
Thread Length
23 mm
Details
Style
Novo Grip
Material
Thermoplastic
Color
Yellow
Type
Internal Thread, Stainless Steel
Components
Stainless Steel
Finish
Uncoated (Parts)
Item
Adjustable Handle
Thread Type
Internal
Standards
RoHS
Features
Die-Cast Zinc Toothed Ring
Components Material
Stainless Steel
Handle Material
Fiberglass-Reinforced Plastic
Handle Type
Teardrop
Thread Standard
Metric
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Yellow, Thread Size M12, Thread Standard Metric, Overall Height 77 mm, Overall Length 126 mm, Thread Type Internal, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.