Zoro Homepage

Adjustable Handle Size: 5, M12X50, Plastic, Green RAL 6032, Comp: Steel

  • Mfr # K0269.51286X50

  • Zoro # G3573385


product price: $13.45
/ea

Key Features

Style
Novo Grip
Screw Length
50.00mm
Material
Thermoplastic
Color
Green
Height
4.84"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.51286X50
Zoro #
G3573385
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
50.00mm
Thread Size
M12
Height
4.84"
Height (In.)
4.84
Overall Length
126 mm
Overall Height
127 mm
Hub Height
49 mm
Thread Length
50 mm
Handle Height - Minimum
72 mm
Handle Length
110 mm
Handle Height - Maximum
77 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Green, Thread Size M12, Thread Standard Metric, Screw Length 50.00mm, Overall Height 127 mm, Overall Length 126 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.