Zoro Homepage

Adjustable Handle Size: 5, M12X50, Plastic, Yellow RAL 1021, Comp: Steel

  • Mfr # K0269.51216X50

  • Zoro # G3573351


product price: $13.39
/ea

Key Features

Style
Novo Grip
Screw Length
50.00mm
Material
Thermoplastic
Color
Yellow
Height
4.84"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0269.51216X50
Zoro #
G3573351
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
50.00mm
Thread Size
M12
Height
4.84"
Overall Length
126 mm
Height (In.)
4.84
Overall Height
127 mm
Handle Height - Minimum
72 mm
Hub Height
49 mm
Handle Length
110 mm
Thread Length
50 mm
Handle Height - Maximum
77 mm

Details

Style
Novo Grip
Material
Thermoplastic
Color
Yellow
Type
External Thread
Components
Steel
Item
Adjustable Handle
Finish
Black Oxide (Parts)
Thread Type
External
Standards
DIN EN ISO 4753, RoHS
Handle Type
Teardrop
Handle Material
Fiberglass-Reinforced Plastic
Features
Die-Cast Zinc Toothed Ring
Components Material
Steel
Thread Standard
Metric
Thread Material
Steel
Measurement System
Metric
Handle Angle
20 Degrees

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Yellow, Thread Size M12, Thread Standard Metric, Screw Length 50.00mm, Overall Height 127 mm, Overall Length 126 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.