Zoro Homepage

Adjustable Handle, Size: 5 M12X80 Zinc, Black Satin, Comp: Steel

  • Mfr # K0116.5121X80

  • Zoro # G7356767


product price: $18.99
/ea

Key Features

Base Dia. (In.)
0.91
Color
Black
Diameter
30mm
Finish
Black Oxide (Parts), Powder Coated, Satin
Height
49mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0116.5121X80
Zoro #
G7356767
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.91
Diameter
30mm
Height
49mm
Length
110mm
Screw Length
80.00mm
Thread Size
M12
Overall Length
126 mm
Overall Height
164 mm
Height (In.)
1.93
Width
1.18"
Handle Height - Minimum
79 mm
Thread Length
80 mm
Handle Length
110 mm
Handle Height - Maximum
84 mm
Hub Height
49 mm

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M12, Thread Standard Metric, Screw Length 80.00mm, Overall Height 164 mm, Overall Length 126 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.