Adjustable Handle Size: 5 M16, Plastic Orange RAL 2004, Comp: Stainless Steel
Mfr # K0270.5162
Zoro # G3564452
product price: $23.35
/eaKey Features
Style
Novo Grip
Material
Thermoplastic
Color
Orange
Height
3.11"
Type
Internal Thread, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0270.5162
Zoro #
G3564452
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M16
Height
3.11"
Overall Length
126 mm
Height (In.)
3.11
Overall Height
77 mm
Handle Length
110 mm
Thread Length
23 mm
Hub Height
49 mm
Handle Height - Maximum
77 mm
Handle Height - Minimum
72 mm
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Orange, Thread Size M16, Thread Standard Metric, Overall Height 77 mm, Overall Length 126 mm, Thread Type Internal, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.