Zoro Homepage

Adjustable Handle Size: 5 M16X30, Plastic Green RAL 6032, Comp: Stainless Steel

  • Mfr # K0270.51686X30

  • Zoro # G3632571


product price: $23.85
/ea

Key Features

Style
Novo Grip
Screw Length
30.00mm
Material
Thermoplastic
Color
Green
Height
4.06"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0270.51686X30
Zoro #
G3632571
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
30.00mm
Thread Size
M16
Height
4.06"
Height (In.)
4.06
Overall Length
126 mm
Overall Height
107 mm
Thread Length
30 mm

Details

Style
Novo Grip
Material
Thermoplastic
Color
Green
Type
External Thread, Stainless Steel
Components
Stainless Steel
Finish
Uncoated (Parts)
Item
Adjustable Handle
Thread Type
External
Standards
DIN EN ISO 4753, RoHS
Components Material
Stainless Steel
Handle Material
Fiberglass-Reinforced Plastic
Handle Type
Teardrop
Features
Die-Cast Zinc Toothed Ring
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Green, Thread Size M16, Thread Standard Metric, Screw Length 30.00mm, Overall Height 107 mm, Overall Length 126 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.