Zoro Homepage

Adjustable Handle, Size: 5 M16X40 Zinc, Black Satin, Comp: Stainless Steel

  • Mfr # K0117.5161X40

  • Zoro # G7280415


product price: $34.89
/ea

Key Features

Base Dia. (In.)
0.91
Color
Black
Diameter
30mm
Finish
Uncoated (Parts), Powder Coated, Satin
Height
49mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0117.5161X40
Zoro #
G7280415
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.91
Diameter
30mm
Height
49mm
Length
110mm
Screw Length
40.00mm
Thread Size
M16
Overall Length
126 mm
Width
1.38"
Overall Height
124 mm
Height (In.)
1.93
Thread Length
40 mm
Handle Height - Minimum
79 mm
Handle Length
110 mm
Hub Height
49 mm
Handle Height - Maximum
84 mm

Details

Color
Black
Finish
Uncoated (Parts), Powder Coated, Satin
Knob Type
Ball Knob
Material
Diecast Zinc, Steel
Style
Classic Ball
Thread Type
External
Components
Stainless Steel
Item
Adjustable Handle
Type
External Thread
Standards
DIN EN 12844, DIN EN ISO 4753, RoHS
Finish - Machining
Powder Coated
Handle Type
Ball Knob
Thread Standard
Metric
Components Material
Stainless Steel
Handle Material
Zinc
Measurement System
Metric
Handle Angle
20 Degrees
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M16, Thread Standard Metric, Screw Length 40.00mm, Overall Height 124 mm, Overall Length 126 mm, Thread Type External, Standards DIN EN 12844, DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.