Zoro Homepage

Adjustable Handle Size: 5 M16X60, Plastic Black RAL 7021, Comp: Stainless Steel

  • Mfr # K0270.5161X60

  • Zoro # G7286399


product price: $27.65
/ea

Key Features

Base Dia. (In.)
0.91
Color
Black
Diameter
30mm
Finish
Uncoated (Parts)
Height
49mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0270.5161X60
Zoro #
G7286399
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.91
Diameter
30mm
Height
49mm
Length
110mm
Screw Length
60.00mm
Thread Size
M16
Overall Length
126 mm
Width
1.18"
Height (In.)
1.93
Overall Height
137 mm
Hub Height
49 mm
Handle Height - Minimum
72 mm
Thread Length
60 mm
Handle Length
110 mm
Handle Height - Maximum
77 mm

Details

Color
Black
Finish
Uncoated (Parts)
Knob Type
Novo Grip
Material
Fiberglass, Diecast Zinc, Steel
Style
Modern Design
Thread Type
External
Components
Stainless Steel
Standards
DIN EN ISO 4753, RoHS
Item
Adjustable Handle
Type
External Thread
Components Material
Stainless Steel
Thread Standard
Metric
Features
Die-Cast Zinc Toothed Ring
Handle Material
Fiberglass-Reinforced Plastic
Handle Type
Teardrop
Measurement System
Metric
Handle Angle
20 Degrees
Thread Material
Stainless Steel

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Black, Thread Size M16, Thread Standard Metric, Screw Length 60.00mm, Overall Height 137 mm, Overall Length 126 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.