Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Soft Touch, Size: 1 10-24, Plastic Black RAL 7021, Comp: Steel

  • Mfr # K0125.1A001

  • Zoro # G7309149


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Base Dia. (In.)
0.39
Color
Black
Finish
Black Oxide (Parts)
Height
24.5mm
Knob Type
2K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0125.1A001
Zoro #
G7309149
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.39
Height
24.5mm
Length
40.1mm
Screw Length
0.3500 in
Thread Size
#10-24
Overall Length
48.1 mm
Height (In.)
0.97
Width
0.59"
Overall Height
33.5 mm
Thread Length
9 mm

Details

Color
Black
Finish
Black Oxide (Parts)
Knob Type
2K
Material
Fiberglass, Diecast Zinc, Thermoflex -SEBS, Steel
Style
Internal
Components
Steel
Thread Type
Internal
Standards
RoHS
Item
Adjustable Handle
Type
Internal Thread
Handle Type
Hard and Soft Touch
Features
Die Cast Zinc Toothed Ring
Handle Material
Fiberglass-Reinforced Plastic
Components Material
Steel
Thread Standard
UNC

Description

Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Black, Thread Size #10-24, Thread Standard UNC, Screw Length 0.3500 in, Overall Height 33.5 mm, Overall Length 48.1 mm, Thread Type Internal, Standards RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.