Zoro Homepage

Adjustable Handle, Soft Touch, Size: 1 10-32, Plastic Black RAL 7021, Comp: Steel

  • Mfr # K0125.1A101

  • Zoro # G7309158


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Base Dia. (In.)
0.39
Color
Black
Finish
Black Oxide (Parts)
Height
24.5mm
Knob Type
2K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0125.1A101
Zoro #
G7309158
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.39
Height
24.5mm
Length
40.1mm
Screw Length
0.3500 in
Thread Size
#10-32
Overall Length
48.1 mm
Height (In.)
0.97
Overall Height
33.5 mm
Width
0.59"
Thread Length
9 mm

Description

Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Black, Thread Size #10-32, Thread Standard UNF, Screw Length 0.3500 in, Overall Height 33.5 mm, Overall Length 48.1 mm, Thread Type Internal, Standards RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.