Zoro Homepage

Adjustable Handle, Soft Touch, Size: 1 1/4-20X30 Plastic, Black RAL 7021, Comp: Stainless Steel

  • Mfr # K0126.1A201X30

  • Zoro # G7403700


product price: $11.39
/ea

Key Features

Style
2K
Screw Length
30.00mm
Length
1.58"
Material
Fiberglass
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0126.1A201X30
Zoro #
G7403700
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
30.00mm
Length
1.58"
Thread Size
1/4"-20
Height
0.97"
Base Dia. (In.)
0.39
Width
0.59"
Height (In.)
0.97
Overall Length
48.1 mm
Overall Height
63.5 mm
Thread Length
30 mm

Details

Style
2K
Material
Fiberglass
Color
Black
Type
External Thread
Components
Stainless Steel
Thread Type
External
Knob Type
2K
Standards
RoHS
Finish
Uncoated (Parts)
Item
Adjustable Handle
Thread Standard
UNC
Handle Type
Hard and Soft Touch
Features
Die-Cast Zinc Toothed Ring
Handle Material
Fiberglass-Reinforced Plastic
Components Material
Stainless Steel

Description

Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 30.00mm, Overall Height 63.5 mm, Overall Length 48.1 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.