Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Soft Touch, Size: 1 M05, Plastic Black RAL 7021, Comp: Stainless Steel

  • Mfr # K0126.10501

  • Zoro # G7343415


product price: $11.39
/ea

Key Features

Base Dia. (In.)
0.39
Color
Black
Diameter
15mm
Finish
Uncoated (Parts)
Height
24.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0126.10501
Zoro #
G7343415
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.39
Diameter
15mm
Height
24.5mm
Length
40.1mm
Screw Length
0.3500 in
Thread Size
M5
Overall Length
48.1 mm
Width
0.59"
Height (In.)
0.97
Overall Height
33.5 mm
Thread Length
9 mm

Details

Color
Black
Finish
Uncoated (Parts)
Knob Type
Adjustable Handle
Material
Fiberglass, Diecast Zinc, Steel
Style
2K
Standards
RoHS
Components
Stainless Steel
Type
Internal Thread
Thread Type
Internal
Item
Adjustable Handle
Components Material
Stainless Steel
Handle Type
Hard and Soft Touch
Handle Material
Fiberglass-Reinforced Plastic
Features
Die Cast Zinc Toothed Ring
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Black, Thread Size M5, Thread Standard Metric, Screw Length 0.3500 in, Overall Height 33.5 mm, Overall Length 48.1 mm, Thread Type Internal, Standards RoHS, Mounting Type Threaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.