Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Soft Touch, Size: 2 5/16-18X45 Plastic, Black RAL 7021, Comp: Steel

  • Mfr # K0125.2A301X45

  • Zoro # G7431658


product price: $8.95
/ea

Key Features

Style
2K
Screw Length
45.00mm
Length
2.56"
Material
Fiberglass
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0125.2A301X45
Zoro #
G7431658
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
45.00mm
Length
2.56"
Thread Size
5/16"-18
Height
1.12"
Width
0.69"
Overall Length
74.4 mm
Height (In.)
1.12
Overall Height
90.2 mm
Base Dia. (In.)
0.53
Thread Length
45 mm

Details

Style
2K
Material
Fiberglass
Color
Black
Type
External Thread
Components
Steel
Finish
Black Oxide (Parts)
Item
Adjustable Handle
Standards
RoHS
Thread Type
External
Knob Type
2K
Handle Type
Hard and Soft Touch
Thread Standard
UNC
Components Material
Steel
Handle Material
Fiberglass-Reinforced Plastic
Features
Die-Cast Zinc Toothed Ring

Description

Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 45.00mm, Overall Height 90.2 mm, Overall Length 74.4 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.