Zoro Homepage

Adjustable Handle, Soft Touch, Size: 2 5/16-18X60 Plastic, Black RAL 7021, Comp: Stainless Steel

  • Mfr # K0126.2A301X60

  • Zoro # G7431719


product price: $16.29
/ea

Key Features

Style
2K
Screw Length
60.00mm
Length
2.56"
Material
Fiberglass
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0126.2A301X60
Zoro #
G7431719
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
60.00mm
Length
2.56"
Thread Size
5/16"-18
Height
1.12"
Overall Height
105.2 mm
Base Dia. (In.)
0.53
Height (In.)
1.12
Overall Length
74.4 mm
Width
0.69"
Thread Length
60 mm

Details

Style
2K
Material
Fiberglass
Color
Black
Type
External Thread
Components
Stainless Steel
Thread Type
External
Knob Type
2K
Finish
Uncoated (Parts)
Item
Adjustable Handle
Standards
RoHS
Thread Standard
UNC
Handle Type
Hard and Soft Touch
Components Material
Stainless Steel
Handle Material
Fiberglass-Reinforced Plastic
Features
Die-Cast Zinc Toothed Ring

Description

Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 60.00mm, Overall Height 105.2 mm, Overall Length 74.4 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.