Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, Soft Touch, Size: 2 M06X20 Plastic, Black RAL 7021, Comp: Steel

  • Mfr # K0125.20601X20

  • Zoro # G7309167


product price: $8.35
/ea

Key Features

Base Dia. (In.)
0.53
Color
Black
Finish
Black Oxide (Parts)
Height
28.5mm
Knob Type
2K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0125.20601X20
Zoro #
G7309167
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.53
Height
28.5mm
Length
64.9mm
Screw Length
20.00mm
Thread Size
M6
Overall Length
74.4 mm
Width
0.69"
Overall Height
65.2 mm
Height (In.)
1.12
Thread Length
20 mm

Details

Color
Black
Finish
Black Oxide (Parts)
Knob Type
2K
Material
Fiberglass, Diecast Zinc, Thermoflex -SEBS, Steel
Style
External
Thread Type
External
Item
Adjustable Handle
Components
Steel
Standards
RoHS
Type
External Thread
Thread Standard
Metric
Components Material
Steel
Handle Type
Hard and Soft Touch
Handle Material
Fiberglass-Reinforced Plastic

Description

Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Black, Thread Size M6, Thread Standard Metric, Screw Length 20.00mm, Overall Height 65.2 mm, Overall Length 74.4 mm, Thread Type External, Standards RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.