Zoro Homepage

Adjustable Handle, Soft Touch, Size: 2 M06X25 Plastic, Black RAL 7021, Comp: Steel

  • Mfr # K0125.20601X25

  • Zoro # G7309051


product price: $8.75
/ea

Key Features

Base Dia. (In.)
0.53
Color
Black
Finish
Black Oxide (Parts)
Height
28.5mm
Knob Type
2K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0125.20601X25
Zoro #
G7309051
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.53
Height
28.5mm
Length
64.9mm
Screw Length
25.00mm
Thread Size
M6
Overall Length
74.4 mm
Overall Height
70.2 mm
Width
0.69"
Height (In.)
1.12
Thread Length
25 mm

Details

Color
Black
Finish
Black Oxide (Parts)
Knob Type
2K
Material
Fiberglass, Diecast Zinc, Thermoflex -SEBS, Steel
Style
External
Components
Steel
Item
Adjustable Handle
Thread Type
External
Type
External Thread
Standards
RoHS
Handle Material
Fiberglass-Reinforced Plastic
Components Material
Steel
Thread Standard
Metric
Handle Type
Hard and Soft Touch

Description

Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Black, Thread Size M6, Thread Standard Metric, Screw Length 25.00mm, Overall Height 70.2 mm, Overall Length 74.4 mm, Thread Type External, Standards RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.