Adjustable Handle, Soft Touch, Size: 2 M06X60 Plastic, Black RAL 7021, Comp: Stainless Steel
Mfr # K0126.20601X60
Zoro # G7403761
product price: $16.29
/eaKey Features
Style
2K
Screw Length
60.00mm
Length
2.56"
Material
Fiberglass
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0126.20601X60
Zoro #
G7403761
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
60.00mm
Length
2.56"
Thread Size
M6
Height
1.12"
Overall Length
74.4 mm
Width
0.69"
Overall Height
105.2 mm
Base Dia. (In.)
0.53
Height (In.)
1.12
Thread Length
60 mm
Description
Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Black, Thread Size M6, Thread Standard Metric, Screw Length 60.00mm, Overall Height 105.2 mm, Overall Length 74.4 mm, Thread Type External, Features Die Cast Zinc Toothed Ring, Thermoflex Based on SEBS, Standards RoHS, Mounting Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.