Zoro Homepage

Adjustable Handle, Soft Touch, Size: 2 M08X15 Plastic, Black RAL 7021, Comp: Steel

  • Mfr # K0125.20801X15

  • Zoro # G7309307


product price: $8.75
/ea

Key Features

Base Dia. (In.)
0.53
Color
Black
Finish
Black Oxide (Parts)
Height
28.5mm
Knob Type
2K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0125.20801X15
Zoro #
G7309307
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
0.53
Height
28.5mm
Length
64.9mm
Screw Length
15.00mm
Thread Size
M8
Overall Length
74.4 mm
Overall Height
60.2 mm
Width
0.69"
Height (In.)
1.12
Thread Length
15 mm

Details

Color
Black
Finish
Black Oxide (Parts)
Knob Type
2K
Material
Fiberglass, Diecast Zinc, Thermoflex -SEBS, Steel
Style
External
Components
Steel
Item
Adjustable Handle
Standards
RoHS
Thread Type
External
Type
External Thread
Handle Material
Fiberglass-Reinforced Plastic
Thread Standard
Metric
Handle Type
Hard and Soft Touch
Components Material
Steel

Description

Adjustable Handle, Handle Type Hard and Soft Touch, Handle Material Fiberglass-Reinforced Plastic, Components Material Steel, Color Black, Thread Size M8, Thread Standard Metric, Screw Length 15.00mm, Overall Height 60.2 mm, Overall Length 74.4 mm, Thread Type External, Standards RoHS, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.